Motion
4H60 1.938 BASIC

NEXEN GROUP
4H60 1.938 BASIC

Friction Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
MI ITEM #01130773
MFR #4H60 1.938 BASIC
Your Price$4,996.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
4H60 1.938 BASIC

Friction Clutch - 1.9375 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
MI ITEM #01130773
MFR #4H60 1.938 BASIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,996.54/each(List $5,746.02)

Overview

Mfr description
918100 X 1.938 BORE CLUTCH

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Multiple Disc Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Flange Mount
  • Port Size
    1/8 NPT
  • Max Rpm
    1200 rpm @ 60 psi rpm, 1800 rpm @ 50 psi rpm, 700 rpm @ 80 psi rpm, 900 rpm @ 70 psi rpm
  • Finish
    Aluminum Air Chamber, Black Oxide Drive Shell
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    4.44 in
  • Overall Diameter
    7.09 in
  • Bore Diameter
    1.9375 in
  • Drive Inertia
    Contact Nexen
  • Shaft Inertia
    42.48 lb/in²
  • Pilot Or Drive Flg Bolt Circle Data
    4, 3/8–16 Bolts @ 90° on a 6.250 inch Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    473 hphr
  • Clutch Facing Effective Area
    124.40 in²
  • Maximum Continuous Thermal Dissipation
    0.22 hp
  • Clutch Heat Sink Capacity
    14750 ft-lbs
  • Clutch Peak Thermal Input Rate
    112.00 hp
  • Clutch Response Factor
    0.140
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    10 psi
  • Clutch Air Chamber Volume When New
    0.845 in³
  • Ratings
    CE and RoHS
  • Model
    4H60
  • Weight
    31.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    4H muti-disc flange mounted clutches provide big torque in a small package. Available in 7 sizes with static torque up to 10000 in-lbs at 80 psi, bores up to 2.375 in. More durable, and higher RPM than the LSCC clutch series. The flange/drive shell of this clutch has no support bearing of its own so is supported by what is being driven or can be secured to the machine frame and used as a brake. Consult Nexen for use in cyclic applications, or use as a brake. Drive shell support is provided by bearing mounted flywheel or Pulley or Sprocket.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284194327
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text