Motion
105675107 QF

STEARNS
105675107 QF

105675107 QF
MI ITEM #01131018
MFR #105675107 QF
List Price$1,943.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
105675107 QF

105675107 QF
MI ITEM #01131018
MFR #105675107 QF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,943.24/each for your price

Overview

Mfr description
105675107 QF BRAKE ASSY-STD

Specifications

  • Brake Type
    Spring Actuated
  • Nominal Static Torque
    20 ft-lbs
  • Voltage Rating
    208-230 V ac, 460 V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    3
  • Housing Material
    Aluminum
  • Standards Met
    CSA, UL
  • Mounting Type
    C-Face
  • UPC_NO
    793699016567

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text