Motion
SF726-10-B9-G

BOSTON GEAR
SF726-10-B9-G

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.7500 in Input Size, Left Hand Output, B9-180TC/210C Frame
MI ITEM #01131889
MFR #SF726-10-B9-G
List Price$3,825.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF726-10-B9-G

Right Angle Worm Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.7500 in Input Size, Left Hand Output, B9-180TC/210C Frame
MI ITEM #01131889
MFR #SF726-10-B9-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,825.07/each for your price

Overview

Mfr description
SF726-10-B9-G SPEED REDUCER

Specifications

  • Center Distance
    2.63 in
  • Additional Details
    Mounting Base Sold Separately
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    3.940 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    B9-180TC/210C
  • Maximum Output Torque
    1345 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Series
    SF700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711143575
  • UPC_NO
    781711143575
  • Weight
    0.02 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text