Motion
H3128-415

DODGE
H3128-415

Adapter Sleeve - 4.9375 in Bore Dia.
Mi Item #01133580
MFR #H3128-415
Price$552.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3128-415

Adapter Sleeve - 4.9375 in Bore Dia.
Mi Item #01133580
MFR #H3128-415

Mfr description
H3128SN-W415 ADAPTER 046433
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$552.67/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in

Details

  • Country of Origin
    CN
  • Manufacturer Catalog Number
    046433
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475767731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)