1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
WA718-400-G
Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Solid Output, 0.8750 in Output Size
MI ITEM #
01134123
MFR #
WA718-400-G
Price
$2,812.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR WA718-400-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
WA718-400-G
Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Solid Output, 0.8750 in Output Size
MI ITEM #
01134123
MFR #
WA718-400-G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,812.85
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
1.7500 in
Output Size
0.8750 in
Ratio
400:1
Details
Input Type
Solid Shaft
Output Type
Solid
Series
700
UPC_NO
781711522158
Overview
Mfr description
WA718-400-G SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought