Motion
WA721-300-G

BOSTON GEAR
WA721-300-G

WA721 D/R Red. 300:1 Ratio, No Base, "G" Assy
Mi Item #01134193
MFR #WA721-300-G
Price$3,052.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721-300-G

WA721 D/R Red. 300:1 Ratio, No Base, "G" Assy
Mi Item #01134193
MFR #WA721-300-G

Mfr description
WA721-300-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,052.22/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Input Size
    0.4995 in
  • Output Size
    1.0000 in
  • Ratio
    300:1
  • Weight
    0.03 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711522363
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711522363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)