Motion
WA721-600-G

BOSTON GEAR
WA721-600-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.0625 in Center Distance, Solid Shaft Input, Solid Output, 1.0000 in Output Size
MI ITEM #01134204
MFR #WA721-600-G
Price$3,184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721-600-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.0625 in Center Distance, Solid Shaft Input, Solid Output, 1.0000 in Output Size
MI ITEM #01134204
MFR #WA721-600-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,184.93/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Output Size
    1.0000 in
  • Ratio
    600:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711522424

Overview

Mfr description
WA721-600-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought