Motion
WA721-900-G

BOSTON GEAR
WA721-900-G

WA721 D/R Red. 900:1 Ratio, No Base, "G" Assy
MI ITEM #01134210
MFR #WA721-900-G
Your Price$3,052.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721-900-G

WA721 D/R Red. 900:1 Ratio, No Base, "G" Assy
MI ITEM #01134210
MFR #WA721-900-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,052.22/each(List $3,662.67)

Overview

Mfr description
WA721-900-G SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Double
  • Ratio
    900:1
  • Max Input Horsepower
    0.032 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.4995 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    1.900 @ 1750 rpm input
  • Maximum Output Torque
    1050 in-lbs @ 1750 rpm
  • Housing Dimensions
    6 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    6.00 in
  • Housing Width
    3.81 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711522455
  • UPC_NO
    781711522455
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought