Motion
47388
PTFE Oil Seal - Solid, 4.646 in Shaft Dia., 5.751 in OD, 0.530 in Overall Width, UNITIZE Design, PTFE Lip Material
Mi Item #01134420
MFR #47388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - Solid, 4.646 in Shaft Dia., 5.751 in OD, 0.530 in Overall Width, UNITIZE Design, PTFE Lip Material
Mi Item #01134420
MFR #47388

Mfr description
47388 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.751 in
  • Overall Width
    0.530 in
  • Shaft Diameter
    4.646 in
  • Weight
    0.665 lb

Details

  • Casing
    Metal Cased
  • Construction Description
    Seal Paired With And Encased Into An Integrated Wear Sleeve
  • Continuous Temperature Range
    -200 to 350°F
  • Description Keyword
    UNITIZE Design
  • Design Type
    UNITIZE
  • Lip Material
    PTFE
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)