Motion
WA726-200-G

BOSTON GEAR
WA726-200-G

WA726 D/R Red. 200:1 Ratio, No Base, "G" Assy
MI ITEM #01134640
MFR #WA726-200-G
Your Price$3,548.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA726-200-G

WA726 D/R Red. 200:1 Ratio, No Base, "G" Assy
MI ITEM #01134640
MFR #WA726-200-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,548.13/each(List $4,257.75)

Overview

Mfr description
WA726-200-G SPEED REDUCER

Specifications

  • Center Distance
    2.63 in
  • Reduction
    Double
  • Ratio
    200:1
  • Max Input Horsepower
    0.260 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.4995 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    8.800 @ 1750 rpm input
  • Maximum Output Torque
    1875 in-lbs @ 1750 rpm
  • Housing Dimensions
    7.38 x 4.44 x 8 in
  • Housing Height
    8.00 in
  • Housing Length
    7.38 in
  • Housing Width
    4.44 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711522608
  • UPC_NO
    781711522608
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text