Motion
WA732-100-G

BOSTON GEAR
WA732-100-G

WA732 D/R Red. 100:1 Ratio, No Base, "G" Assy
MI ITEM #01134694
MFR #WA732-100-G
Price$5,211.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA732-100-G

WA732 D/R Red. 100:1 Ratio, No Base, "G" Assy
MI ITEM #01134694
MFR #WA732-100-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,211.60/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Housing Dimensions
    9 x 5.88 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    9.00 in
  • Housing Width
    5.88 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    732
  • Maximum Output RPM
    17.500 @ 1750 rpm input
  • Maximum Output Torque
    3450 in-lbs @ 1750 rpm
  • Output Size
    1.3750 in
  • Ratio
    100:1
  • Weight
    0.03 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711522813
  • Max Input Horsepower
    0.960 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711522813

Overview

Mfr description
WA732-100-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought