Motion
WA738-1200-G

BOSTON GEAR
WA738-1200-G

WA738 D/R Red. 1200:1 Ratio, No Base, "G" Assy
MI ITEM #01134790
MFR #WA738-1200-G
Your Price$6,209.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA738-1200-G

WA738 D/R Red. 1200:1 Ratio, No Base, "G" Assy
MI ITEM #01134790
MFR #WA738-1200-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,209.48/each(List $7,451.38)

Overview

Mfr description
WA738-1200-G SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Double
  • Ratio
    1200:1
  • Max Input Horsepower
    0.130 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    1.500 @ 1750 rpm input
  • Maximum Output Torque
    5700 in-lbs @ 1750 rpm
  • Housing Dimensions
    10 x 6.38 x 10.44 in
  • Housing Height
    10.44 in
  • Housing Length
    10.00 in
  • Housing Width
    6.38 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    738
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711523292
  • UPC_NO
    781711523292
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought