Motion
WA738-400-G

BOSTON GEAR
WA738-400-G

WA738 D/R Red. 400:1 Ratio, No Base, "G" Assy
MI ITEM #01134834
MFR #WA738-400-G
Price$7,713.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA738-400-G

WA738 D/R Red. 400:1 Ratio, No Base, "G" Assy
MI ITEM #01134834
MFR #WA738-400-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,713.17/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    0.6250 in
  • Output Size
    1.6250 in
  • Ratio
    400:1
  • Weight
    0.03 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711523209
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711523209

Overview

Mfr description
WA738-400-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought