Motion
WA752-150-G

BOSTON GEAR
WA752-150-G

WA752 D/R Red. 150:1 Ratio, No Base, "G" Assy
MI ITEM #01134878
MFR #WA752-150-G
Your Price$9,191.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA752-150-G

WA752 D/R Red. 150:1 Ratio, No Base, "G" Assy
MI ITEM #01134878
MFR #WA752-150-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,191.00/each(List $11,029.20)

Overview

Mfr description
WA752-150-G SPEED REDUCER

Specifications

  • Center Distance
    5.1300 in
  • Ratio
    150:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Series
    700
  • Manufacturer Upc Number
    781711523384
  • UPC_NO
    781711523384
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text