Motion
WA760-150-G

BOSTON GEAR
WA760-150-G

WA760 D/R Red. 150:1 Ratio, No Base, "G" Assy
MI ITEM #01134940
MFR #WA760-150-G
Price$17,294.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA760-150-G

WA760 D/R Red. 150:1 Ratio, No Base, "G" Assy
MI ITEM #01134940
MFR #WA760-150-G

Mfr description
WA760-150-G SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,294.03/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Housing Dimensions
    14-1/2 x 8.13 x 16-1/2 in
  • Housing Height
    16.00 in
  • Housing Length
    14.00 in
  • Housing Width
    8.13 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    760
  • Maximum Output RPM
    11.700 @ 1750 rpm input
  • Maximum Output Torque
    17000 in-lbs @ 1750 rpm
  • Output Size
    2.2500 in
  • Ratio
    150:1
  • Weight
    0.03 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711523650
  • Max Input Horsepower
    3.150 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711523650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)