Motion
WC713-400-G

BOSTON GEAR
WC713-400-G

WC713 D/R Red. 400:1 Ratio, No Base, "G" Assy
MI ITEM #01134991
MFR #WC713-400-G
Your Price$2,574.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC713-400-G

WC713 D/R Red. 400:1 Ratio, No Base, "G" Assy
MI ITEM #01134991
MFR #WC713-400-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,574.49/each(List $3,089.39)

Overview

Mfr description
WC713-400-G SPEED REDUCER

Specifications

  • Center Distance
    1.33 in
  • Reduction
    Double
  • Ratio
    400:1
  • Max Input Horsepower
    0.023 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.3750 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    4.400 @ 1750 rpm input
  • Maximum Output Torque
    330 in-lbs @ 1750 rpm
  • Housing Height
    2.88 in
  • Housing Width
    4.25 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711524015
  • UPC_NO
    781711524015
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought