Motion
47591
Oil Seal - Solid, 4.750 in Shaft Dia., 6.250 in OD, 0.610 in Overall Width, HMSA24 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01135093
MFR #47591
Price$92.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.750 in Shaft Dia., 6.250 in OD, 0.610 in Overall Width, HMSA24 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01135093
MFR #47591

Mfr description
47591 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.69/each

Specifications

Dimensions

  • Outside Diameter
    6.250 in
  • Overall Width
    0.610 in
  • Shaft Diameter
    4.750 in
  • Weight
    0.49 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401200;401201;401204;401205;401208
  • Compatible Wear Sleeves
    99475
  • Construction Description
    Oil seal
  • Design Type
    HMSA24
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311036771
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pinion, axles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)