Motion
WC718-200-G

BOSTON GEAR
WC718-200-G

WC718 D/R Red. 200:1 Ratio, No Base, "G" Assy
Mi Item #01135244
MFR #WC718-200-G
Price$3,375.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC718-200-G

WC718 D/R Red. 200:1 Ratio, No Base, "G" Assy
Mi Item #01135244
MFR #WC718-200-G

Mfr description
WC718-200-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,375.42/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Input Size
    0.6250 in
  • Output Size
    0.8750 in
  • Ratio
    200:1
  • Weight
    0.03 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711524190
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711524190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)