Motion
WC721-150-G

BOSTON GEAR
WC721-150-G

WC721 D/R Red. 150:1 Ratio, No Base, "G" Assy
Mi Item #01135298
MFR #WC721-150-G
Price$3,662.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC721-150-G

WC721 D/R Red. 150:1 Ratio, No Base, "G" Assy
Mi Item #01135298
MFR #WC721-150-G

Mfr description
WC721-150-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,662.67/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.0000 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711524404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)