Motion
PW32B-6

WM BERG
PW32B-6

External Tooth Spur Gear - 32 DP, 20 ° PA, 6 Teeth, Material: Brass
Mi Item #01135320
MFR #PW32B-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
PW32B-6

External Tooth Spur Gear - 32 DP, 20 ° PA, 6 Teeth, Material: Brass
Mi Item #01135320
MFR #PW32B-6

Mfr description
PW32B-6 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diametral Pitch
    32
  • Pitch Diameter
    0.1875 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    PW32B-6
  • Material
    Brass
  • Number Of Teeth
    6
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 4
  • Tooth Style
    Straight
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)