Motion
WC726-100-G

BOSTON GEAR
WC726-100-G

WC726 D/R Red. 100:1 Ratio, No Base, "G" Assy
Mi Item #01135357
MFR #WC726-100-G
Price$4,257.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC726-100-G

WC726 D/R Red. 100:1 Ratio, No Base, "G" Assy
Mi Item #01135357
MFR #WC726-100-G

Mfr description
WC726-100-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,257.75/each

Specifications

Dimensions

  • Center Distance
    2.63 in
  • Housing Height
    4.44 in
  • Housing Width
    7.38 in
  • Input Size
    0.4995 in
  • Manufacturer Reducer Size
    726
  • Maximum Output RPM
    17.500 @ 1750 rpm input
  • Maximum Output Torque
    1785 in-lbs @ 1750 rpm
  • Output Size
    1.1250 in
  • Ratio
    100:1
  • Weight
    0.03 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711524640
  • Max Input Horsepower
    0.500 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    781711524640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)