Motion
WC726-600-G

BOSTON GEAR
WC726-600-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Solid Output, 1.1250 in Output Size
MI ITEM #01135421
MFR #WC726-600-G
List Price$4,257.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC726-600-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Solid Output, 1.1250 in Output Size
MI ITEM #01135421
MFR #WC726-600-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,257.75/each for your price

Overview

Mfr description
WC726-600-G SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    52479-OLD
  • UPC_NO
    781711524794
  • Weight
    51.1 lbs, 23.18 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought