Motion
WC752-100E-G

BOSTON GEAR
WC752-100E-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #01135531
MFR #WC752-100E-G
Price$11,415.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC752-100E-G

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.1600 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #01135531
MFR #WC752-100E-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,415.83/each

Specifications

Dimensions

  • Case Size
    525
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    525
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    238.1 lbs, 108 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    52545
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
WC752-100-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought