Motion
WC760-200E-G

BOSTON GEAR
WC760-200E-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #01135862
MFR #WC760-200E-G
Price$17,294.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC760-200E-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #01135862
MFR #WC760-200E-G

Mfr description
WC760-200-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,294.03/each

Specifications

Dimensions

  • Case Size
    760
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    760
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    315.1 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    52578
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)