Motion
01028
Round Black Enamel Steel Arch Punch, Hole Diameter: 3/4"
Mi Item #01135911
MFR #01028
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Black Enamel Steel Arch Punch, Hole Diameter: 3/4"
Mi Item #01135911
MFR #01028

Mfr description
149 3/4 ARCH PUNCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    3/4 in

Details

  • Finish Coating
    Black Enamel
  • Hole Shape
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)