1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Siemens
22FP32AA81
FVR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
Mi Item #
01136420
MFR #
22FP32AA81
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Siemens 22FP32AA81
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Siemens
22FP32AA81
FVR NEMA Motor Starter - Three Phase, 3 Pole, 575 V
Mi Item #
01136420
MFR #
22FP32AA81
Mfr description
22FP32AA81 FVR NEMA STARTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
13.00 lbs
Details
Enclosure Type
Open Chassis
Number Of Poles
3
Phase
Three Phase
Voltage
575 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items