Motion
480
Prism Cyanoacrylate Adhesive - Black, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #01136476
MFR #480
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Black, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #01136476
MFR #480

Mfr description
135466 48040 480 PRISM 20 GR BO
  • Low viscosity, black, rubber toughened, one part, room temperature cure, instant adhesive
  • Designed for bonding metal, rubber and selected plastics
  • Excellent peel, impact and sheer strength
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.07 lbs

Details

  • Application
    Bonding close fitting parts
  • Color
    Black
  • Cure Time
    24 hr
  • Fixture Time
    90 sec
  • Manufacturer Upc Number
    079340480407
  • Material Comp
    Rubber Toughened
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340480407
  • Viscosity
    200 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)