Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - 4.875 in Shaft Dia., 6.000 in OD, 0.750 in Overall Width, Silicone Lip Material
Mi Item #01138505
MFR #48697 Kit

Mfr description
48697 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    4.875 in
  • Weight
    0.55 lbs

Details

  • Lip Material
    Silicone
  • Manufacturer Upc Number
    085311037020
  • ManufacturerName (description attribute)
    CR Seals (SKF)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)