Motion
B7675129
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Minimum Clips Required: 2
Mi Item #01138650
MFR #B7675129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Minimum Clips Required: 2
Mi Item #01138650
MFR #B7675129

Mfr description
18 JACK CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clip Height
    1.500 in
  • Distance Between Legs
    0.687 in
  • Max Compatible Wire Rope Size
    1/4 in
  • Overall Height
    1.500 in

Details

  • Finish Coating
    Galvanized
  • Minimum Clips Required
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)