Motion
T9600435
Screw Pin Anchor Shackle - 1/4 in Size, 1/5 ton Capacity, Steel Material, Zinc Plated Coating
MI ITEM #01138656
MFR #T9600435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 1/4 in Size, 1/5 ton Capacity, Steel Material, Zinc Plated Coating
MI ITEM #01138656
MFR #T9600435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T9600435 1/4 SHACKLE SCREW PIN ANCHOR
  • Carbon Steel
  • UPC Tagged
  • DO NOT EXCEED THE WORKING LOAD LIMIT
  • Do Not Use for Overhead Lifting or Hoisting

Specifications

  • Type
    Shackle Anchor
  • Shackle Size
    1/4 in
  • Weight Capacity
    1/5 ton
  • Width Between The Eyes
    0.5300 in
  • Bolt/Pin Diameter
    0.2900 in
  • Inside Shackle Length
    0.9800 in
  • Inside Shackle Width
    0.7700 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Working Load Limit
    400 lb
  • Weight
    0.10 lbs
  • Manufacturer Upc Number
    020418201516
  • UPC_NO
    020418201516
  • Inside Width
    0.5300 in
  • Package Type
    Bulk
  • Load Limit
    400 lb
  • Pin Diameter
    0.2900 in
  • Pin Type
    Screw Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text