Motion
5200604
Connecting Link - 3/8 in, 2800 lb Capacity, 1-1/8 x 9/16 in Inner Link Dimensions
MI ITEM #01138827
MFR #5200604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 3/8 in, 2800 lb Capacity, 1-1/8 x 9/16 in Inner Link Dimensions
MI ITEM #01138827
MFR #5200604

Mfr description
520-0604 3/8 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    3/8 in
  • Inside Link Length
    1-1/8 in
  • Inside Link Width
    9/16 in
  • Outside Link Length
    2-1/8 in
  • Outside Link Width
    1-3/8 in

Details

  • Additional Details
    Design Factor: 4 to 1
  • Description Keyword
    1-1/8 x 9/16 in Inner Link Dimensions
  • Link Type
    Connecting Link
  • Material
    Steel
  • Standards Met
    Federal Specification RR-C-271D Type II
  • Weight Capacity
    2800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)