Motion
5200404
Connecting Link - 1/4 in, 1400 lb Capacity, 7/8 x 7/16 in Inner Link Dimensions
Mi Item #01138967
MFR #5200404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 1/4 in, 1400 lb Capacity, 7/8 x 7/16 in Inner Link Dimensions
Mi Item #01138967
MFR #5200404

Mfr description
520-0404 1/4 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    1/4 in
  • Inside Link Length
    7/8 in
  • Inside Link Width
    7/16 in
  • Outside Link Length
    1-1/2 in
  • Outside Link Width
    1 in

Details

  • Additional Details
    Design Factor: 4 to 1
  • Description Keyword
    7/8 x 7/16 in Inner Link Dimensions
  • Link Type
    Connecting Link
  • Material
    Steel
  • Standards Met
    Federal Specification RR-C-271D Type II
  • Weight Capacity
    1400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)