Motion
0894024
Sash Chain - #40, Zinc Plated Low Carbon Steel, 131 lbs Capacity, 0.04 in Link Dia., 100 ft
Mi Item #01139015
MFR #0894024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Chain - #40, Zinc Plated Low Carbon Steel, 131 lbs Capacity, 0.04 in Link Dia., 100 ft
Mi Item #01139015
MFR #0894024

Mfr description
0894024 CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    0.59 in
  • Link Diameter  
    0.04 in
  • Overall Length
    100 ft
  • Trade Size
    #40

Details

  • Chain Type
    Sash
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    20/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    131 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)