Motion
FWA726-200-B5-J

BOSTON GEAR
FWA726-200-B5-J

FWA726 D/R Red. 200:1 Ratio, No Base, "J" Assy
MI ITEM #01139652
MFR #FWA726-200-B5-J
Price$4,257.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726-200-B5-J

FWA726 D/R Red. 200:1 Ratio, No Base, "J" Assy
MI ITEM #01139652
MFR #FWA726-200-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,257.75/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Output Size
    1.1250 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711490907

Overview

Mfr description
49090 BRAKING ASSEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought