Motion
498
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, 24 hr Cure Time
Mi Item #01141565
MFR #498
Price$429.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, 24 hr Cure Time
Mi Item #01141565
MFR #498

Mfr description
142607 49861 498TCR SUPRBNDR 1 LB BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$429.17/each

Specifications

Dimensions

  • Container Size
    255.146 g, 9 oz
  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Application
    Kitchen And Bath
  • Base Type
    Hybrid
  • Chemical Type
    Hybrid
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    15 min
  • Full Cure
    48 hr
  • Material Comp
    Hybrid
  • Package Type
    Bottle
  • Removable With
    Mineral Spirits
  • Substrate
    Backsplashes, Brick, Ceramic, Concrete, Drywall, Fiberglass, Glass, Granite, Marble, Metals, Mirrors, Tile
  • Type
    Hybrid
  • UPC_NO
    079340498617
  • Viscosity
    500 cP
  • Volume Capacity
    266.162 mL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)