Motion
2899680

DUPONT
2899680

2899680 Antiseize Paste - 453 g, Can, Color: Gray
Mi Item #01141936
MFR #2899680
Price$208.25/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2899680

2899680 Antiseize Paste - 453 g, Can, Color: Gray
Mi Item #01141936
MFR #2899680

Mfr description
P 37 PSTE,CAN,453G
  • Extremely pure, solid lubricant paste for bolted joints
  • Contains no lead, nickel, sulphur, chlorine or fluorine
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.25/cn

Specifications

Dimensions

  • Container Size
    453 g
  • Height
    4.96
  • Length
    3.52
  • Weight
    12.80 lbs, 1.2
  • Width
    3.28

Details

  • Color
    Gray
  • Composition
    Inorganic Minerals, Organic Compounds
  • Features & Benefits
    • Extremely pure, solid lubricant paste for bolted joints • Contains no lead, nickel, sulphur, chlorine or fluorine
  • Manufacturer Catalog Number
    2899680
  • Product Line
    Molykote®
  • Temperature Range
    -20 to +2550 °F
  • Type
    High Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)