Motion
OS58727
Single Lip, 58 mm Bore, Rubber Material, 72 mm OD, 7 mm Overall Width
MI ITEM #01141975
MFR #OS58727
List Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip, 58 mm Bore, Rubber Material, 72 mm OD, 7 mm Overall Width
MI ITEM #01141975
MFR #OS58727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.21/each for your price

Overview

Mfr description
OS-58727 SEAL

Specifications

  • Seal Type
    Single Lip
  • Width
    7 mm
  • Outside Diameter
    72 mm
  • Overall Width
    7 mm
  • Material
    Rubber
  • Bore Diameter
    58 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    58 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought