Specifications
Dimensions
- Bore Diameter50 mm
Details
- Country of OriginUS
- Hardware TypeRod Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NY-G050 CLEVIS
- Accessory: Rod Clevis
- Applicable series: NCM
- Applicable bore size: 3/4", 7/8", 1 1/16", 1 1/4", 1 1/2", 2"