Motion
TP20X1/2

BROWNING
TP20X1/2

Overload Clutche - Ball Detent, 0.5000 in Max Bore, 3.5 in/88.9 mm OD
Mi Item #01142101
MFR #TP20X1/2
Price$4,740.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP20X1/2

Overload Clutche - Ball Detent, 0.5000 in Max Bore, 3.5 in/88.9 mm OD
Mi Item #01142101
MFR #TP20X1/2

Mfr description
TP20 X 1/2 OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,740.94/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    24
  • Bore Diameter
    0.5 in/12.7 mm
  • Bore Size
    0.5 in/12.7 mm
  • Clutch Size Code
    20
  • Flange Diameter
    2.44 in
  • Hub Diameter
    1.18 in
  • Length
    1.85 in/46.99 mm
  • Maximum Bore
    0.5 in
  • Maximum Bore Diameter
    0.5000 in
  • Nominal Housing Bore
    0.5 in
  • Nut Diameter
    1.89 in
  • Outside Diameter
    3.5 in/88.9 mm
  • Overall Length
    1.8500 in
  • Spring Hub Diameter
    2.13 in
  • Travel
    0.07
  • Weight
    2.00 lb

Details

  • Accuracy
    0.1
  • Bore Shape
    Straight
  • Clutch Type
    Ball Detent
  • Detection Type
    Ball Detent
  • Disc Color
    Orange
  • Manufacturer Catalog Number
    TP20X1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442356
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Model Type
    Torque Overload Devices
  • Mounting Holes And Bolt Circle
    3 in
  • Number Of Bolt Holes
    4
  • Product Types
    Torq Pro Torque Limiter
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Series / Type
    TP20
  • Torque Range
    85 in-lbs/400 in
  • UPC_NO
    662288442356
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)