Motion
50.DBZ.HUB CB

REXNORD INC
50.DBZ.HUB CB

Disc Coupling Hub - 50 Cplg Size
Mi Item #01142368
MFR #50.DBZ.HUB CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50.DBZ.HUB CB

Disc Coupling Hub - 50 Cplg Size
Mi Item #01142368
MFR #50.DBZ.HUB CB

Mfr description
002487 50.DBZ.HUB CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    0.24 lbs

Details

  • Manufacturer Catalog Number
    002487 50.DB
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)