Motion
EC075 1/4X1/4

LOVEJOY INC
EC075 1/4X1/4

Clamp-On Beam Shaft Coupling - Single Beam, 0.7480 in OD, 0.9060 in Length, Anodized Aluminum
Mi Item #01142446
MFR #EC075 1/4X1/4
Price$136.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
EC075 1/4X1/4

Clamp-On Beam Shaft Coupling - Single Beam, 0.7480 in OD, 0.9060 in Length, Anodized Aluminum
Mi Item #01142446
MFR #EC075 1/4X1/4

Mfr description
EC075-BEAM CP-1/4X1/4
  • All-metal coupling
  • Easy to install – one piece
  • High angular misalignment capability to 5°
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.16/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Length Through Bore
    0.2360 in
  • Max Angular Misalignment
    5 °
  • Max Axial Misalignment
    0.01 in
  • Max Parallel Misalignment
    0.005 in
  • Outside Diameter
    0.7480 in
  • Overall Length
    0.9060 in
  • Screw Thread Size
    4-40
  • Weight
    0.03 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144566324
  • Material
    Anodized Aluminum
  • Max Rpm
    10000 rpm
  • Number Of Beams
    Single Beam
  • Screw Clamp Type
    Clamp Type
  • Series
    EC
  • Torsional Stiffness
    119.4 in-lb/rad
  • UPC_NO
    685144566324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)