Motion
62.DBZ.HUB RB

REXNORD INC
62.DBZ.HUB RB

62.DBZ.HUB RB
MI ITEM #01142467
MFR #62.DBZ.HUB RB
Price$345.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
62.DBZ.HUB RB

62.DBZ.HUB RB
MI ITEM #01142467
MFR #62.DBZ.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$345.37/each

Specifications

Dimensions

  • Bore Diameter  
    5/16 in
  • Coupling Outside Diameter
    2.4400 in, 61.98 mm
  • Coupling Size
    62
  • Coupling Size Code
    62
  • Flange Outside Diameter  
    2.44 in
  • Hub Barrel Outside Diameter
    1.1900 in;30.23 mm
  • Hub End Diameter
    1.19 in
  • Hub Flange Diameter
    2.4400 in;61.98 mm
  • Length Through Bore  
    1.0900 in, 27.69 mm
  • Maximum Bore
    0.7500 in;19.05 mm
  • Maximum Bore Diameter
    0.7500 in, 19.05 mm
  • Maximum Bore Size
    0.7500 in, 19.05 mm
  • Outside Diameter
    2.4400 in
  • Overall Length
    1.0900 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    414412
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Standard
  • Torque Capacity
    36 in
  • UPC_NO
    698210035709

Overview

Mfr description
414412 62.DBZ.HUB RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought