Motion
EC075 6MMX6MM

LOVEJOY INC
EC075 6MMX6MM

Clamp-On Beam Shaft Coupling - Single Beam, 19 mm OD, 23 mm Length, Anodized Aluminum
MI ITEM #01142526
MFR #EC075 6MMX6MM
Your Price$167.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
EC075 6MMX6MM

Clamp-On Beam Shaft Coupling - Single Beam, 19 mm OD, 23 mm Length, Anodized Aluminum
MI ITEM #01142526
MFR #EC075 6MMX6MM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$167.40/each(List $197.43)

Overview

Mfr description
EC075-BEAM CP-6MMX6MM
  • All-metal coupling
  • Easy to install – one piece
  • High angular misalignment capability to 5°
  • Anodized aluminum finish
  • Zero backlash design

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    6 mm
  • Bore - Side 2
    6 mm
  • Number Of Beams
    Single Beam
  • Outside Diameter
    19 mm
  • Overall Length
    23 mm
  • Length Through Bore
    6 mm
  • Material
    Anodized Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    5 °
  • Torsional Stiffness
    119.4 in-lb/rad
  • Max Parallel Misalignment
    0.005 in
  • Max Axial Misalignment
    0.01 in
  • Screw Thread Size
    M4
  • Weight
    0.03 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    EC
  • Manufacturer Upc Number
    685144566805
  • UPC_NO
    685144566805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought