Specifications
Dimensions
- Bore Diameter.5000 in
- Coupling Size Code62
- Weight0.53 lbs
Details
- Manufacturer Catalog Number714412
- Product TypeDisc Coupling Hubs
- SeriesBDZ
- UPC_NO698210037208
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)