Motion
TP30L X 5/8

BROWNING
TP30L X 5/8

187774 Torq Pro Torque Limiter - Finished w/ Keyway, 0.6250 in Bore, 4.4400 in OD, 500 rpm Max
Mi Item #01142572
MFR #TP30L X 5/8
Price$8,017.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP30L X 5/8

187774 Torq Pro Torque Limiter - Finished w/ Keyway, 0.6250 in Bore, 4.4400 in OD, 500 rpm Max
Mi Item #01142572
MFR #TP30L X 5/8

Mfr description
TP30L X 5/8 OVERLOAD CLUTCH
  • One position type: the non-symmetric arrangement of balls and pockets allows only one engagement position
  • Automatic resetting: once the overload is removed, it reengages automatically by rotating a driving member
  • Accuracy of trip torque within ±10%: even with repeated tripping the precision remains within ± 10 %
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,017.18/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    1/4 x 20
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    4.4400 in
  • Overall Length
    2.3600 in
  • Pilot Size
    4.4370 in
  • Weight
    4.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    187774
  • Manufacturer Upc Number
    662288442417
  • Max Rpm
    500 rpm
  • Number Of Bolt Holes
    6
  • Pilot Or Drive Flg Bolt Circle Data
    3.9400 in
  • Series
    TP30L
  • Torque Range
    175 to 475 in-lbs
  • UPC_NO
    662288442417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)