Motion
FMBES-1375CC 900 IN LBS

NEXEN GROUP
FMBES-1375CC 900 IN LBS

FMBES-1375 Flange Mounted Brake - Spring/Air, 1.375 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Nickel Plated Finish
Mi Item #01142600
MFR #FMBES-1375CC 900 IN LBS
Price$4,972.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMBES-1375CC 900 IN LBS

FMBES-1375 Flange Mounted Brake - Spring/Air, 1.375 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Nickel Plated Finish
Mi Item #01142600
MFR #FMBES-1375CC 900 IN LBS

Mfr description
827380 MOTOR BRAKE
  • Spring engaged for holding in power off conditions
  • Self adjusting for friction material wear
  • Totally eliminates the necessity to shut down for periodic adjustments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,972.09/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Frame Size
    213TC, 215TC
  • Input Shaft Diameter
    1.3750 in, 34.92 mm
  • Output Shaft Diameter
    1.3750 in, 34.92 mm
  • Pilot Diameter
    8.5000 in, 215.90 mm
  • Port Size
    1/8 NPT
  • Weight
    56.00 lbs

Details

  • 2D Drawing
  • Additional Details
    NEMA C-Face Or Foot Mount, Manual Release
  • Air Chamber Volume
    78.400 in3, 1284.74 cm3
  • Approximate Brake Facing Life
    571 hp/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    31.9 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Series
    FMBES Series
  • Clutch Category
    Brake
  • Clutch Type
    Spring-Set Air-Release
  • Combination Type
    Brake Only
  • Design
    Spring-Set Brake
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Spring Engaged/Air Release
  • Facing Kit
    827304
  • Finish
    Nickel Plated
  • Frame Type
    NEMA
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.44 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Static Brake Torque
    900 in
  • Min Static Torque Capacity
    900 lbs-in, 101.69 N-m
  • Minimum Release Pressure
    60 psi
  • Model
    FMBES 1375
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    290 lb
  • Pilot Or Drive Flg Bolt Circle Data
    7.2500 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    NEMA 1.26.55 (Waterproof Machines), CE, RoHS
  • Rebuild Kits
    827303
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant
  • Series
    FMBES 1375
  • Shaft Inertia
    12960.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)