Motion
6230 AV
Deep Groove Ball Nilos Ring - 150 mm ID, 248 mm OD, Externally Sealing
Mi Item #01142760
MFR #6230 AV
Price$195.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 150 mm ID, 248 mm OD, Externally Sealing
Mi Item #01142760
MFR #6230 AV

Mfr description
6230 AV NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.40/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    270 mm
  • Ring Inside Diameter
    150 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.29 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)