Specifications
Dimensions
- Bore Diameter.7500 in
- Coupling Size Code101
- Weight1.10 lbs
Details
- Manufacturer Catalog Number816104
- Product TypeDisc Coupling Hubs
- UPC_NO698210037802
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)