Specifications
Dimensions
- Bore Diameter.8750 in
- Coupling Size Code101
Details
- Manufacturer Catalog Number916104
- Product TypeDisc Coupling Hubs
- UPC_NO698210037901
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)