Motion
P16S38-64

WM BERG
P16S38-64

External Tooth Spur Gear - 16 DP, 20 ° PA, 64 Teeth, 0.5000 in Face, 1/2 in Bore, Plain Bore, Material: 303 Stainless Steel
Mi Item #01143045
MFR #P16S38-64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
P16S38-64

External Tooth Spur Gear - 16 DP, 20 ° PA, 64 Teeth, 0.5000 in Face, 1/2 in Bore, Plain Bore, Material: 303 Stainless Steel
Mi Item #01143045
MFR #P16S38-64

Mfr description
P16S38-64 GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Outside Diameter
    4.1250 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Plain Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    P16S38-64
  • Material
    303 Stainless Steel
  • Number Of Teeth
    64
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    AGMA 10
  • Tooth Style
    Straight
  • Tooth Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)